• The item cannot be ordered due to missing prices.

Stock square Accuracy class 2, Stock length: 600X300mm

Article no.: 452590 600X300

Select article variation and quantity

Stock length (mm) Unit price incl. VAT
  • Standard: DIN 875

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 875
Stock length 600×300 mm
Accuracy 2
Right angle tolerance 0.08 mm
Shank cross-section 40×8 mm
Type of product Stock square

Identification numbers & Classifications

Article number 452590 600X300
EAN / GTIN 4045197372192
Manufacturer number 452590 600X300

Description

Version:

All faces and edges ground. Inspection test faces ground.

Application:

For accurate general workshop work.

Accuracy:

DIN 875 / 2 − angle tolerance e.g. for size 100×70 = 0.030 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart