• The item cannot be ordered due to missing prices.

Try square stainless, accuracy class 1, Stock length: 500X330mm

Article no.: 451040 500X330
New product

Select article variation and quantity

Stock length (mm) Unit price incl. VAT
  • Standard: DIN 875
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 875
Stock length 500×330 mm
Accuracy 1
Right angle tolerance 0.035 mm
Shank cross-section 50×10 mm
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Type of product Try squares

Identification numbers & Classifications

Article number 451040 500X330
EAN / GTIN 4045197444240
Manufacturer number 451040 500X330

Description

Version:

All faces and edges precision ground. Inspection test faces finish ground. Stock squares of stainless steel, fully hardened and stress relieved.
Protective packaging for safe transport.

Application:

For inspection and high precision work.

Accuracy:

DIN 875 / 1 − angle tolerance e.g. for size 100×70 = 0.015 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart