• The item cannot be ordered due to missing prices.

Try square stainless, accuracy class 1, Stock length: 250X165mm

Article no.: 451040 250X165

Select article variation and quantity

Stock length (mm) Unit price incl. VAT
  • Standard: DIN 875
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 875
Stock length 250×165 mm
Accuracy 1
Right angle tolerance 0.023 mm
Shank cross-section 35×7 mm
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Type of product Try squares

Identification numbers & Classifications

Article number 451040 250X165
EAN / GTIN 4045197444219
Manufacturer number 451040 250X165

Description

Version:

All faces and edges precision ground. Inspection test faces finish ground. Stock squares of stainless steel, fully hardened and stress relieved.
Protective packaging for safe transport.

Application:

For inspection and high precision work.

Accuracy:

DIN 875 / 1 − angle tolerance e.g. for size 100×70 = 0.015 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


Try square stainless, accuracy class 1, Stock length: 250X165mm

Try square stainless, accuracy class 1, Stock length: 250X165mm

Accuracy 1 2
Standard DIN 875 DIN 875
Packaging sturdy box
Right angle tolerance 0.023 mm 0.045 mm
Shank cross-section 35×7 mm 35×7 mm
Stock length 250×165 mm 250×165 mm
Type of product Try squares Try squares

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart