{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 875 | |
Stock length | 200×130 mm | |
Accuracy | 1 | |
Right angle tolerance | 0.02 mm | |
Shank cross-section | 30×7 mm | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Type of product | Try squares |
Article number | 451040 200X130 | |
EAN / GTIN | 4045197444202 | |
Manufacturer number | 451040 200X130 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |