• The item cannot be ordered due to missing prices.

Precision bore gauge 35-60 mm

Article no.: 435190 35-60

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 35 mm - 60 mm
    Repetition accuracy without dial gauge 1 µm
    Measurement depth 178 mm
    Number of contact points 6
    Number of measuring discs 3
    Centring plate width 28 mm
    Packaging sturdy box
    Type of product 2-point precision bore gauge

    Identification numbers & Classifications

    Article number 435190 35-60
    EAN / GTIN 4045197726384
    Manufacturer number 435190 35-60

    Description

    Version:

    Precision two-point dial bore gauge with spring-loaded centring disc. Lightweight, stable version with CRP elements, hence reduced thermal expansion and increased corrosion protection. Hand heat insulation on the frame additionally reduces the effects of temperature. Smooth and precise transmission of the contact point travel by a curved segment. Fixed contact point with hardened steel ball allows adjustment to different ⌀.

    Application:

    For precise measuring of bores in terms of ⌀, roundness, and cylindricity as well as measurements of internal profiles.

    Supplied with:

    Precision bore gauge complete in a wooden case (without dial indicator).

    Optional extras:

    Precision dial comparator No. 434674, inductive precision dial comparator No. 434670, dial indicator with anticlockwise scale 434807 size 10, digital dial indicator 434322, setting rings No. 484030.

    Note:

    When using precision dial indicators, an additional extension No. 434920 size 10 or contact point No. 434900 size 16 is required.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart