• The item cannot be ordered due to missing prices.

Adapter for two-point bore gauges 1 piece, Type: FLAT

Article no.: 439915 FLAT

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for measurement range ⌀ 18 mm - 800 mm
Type of product Bore gauge adapter

Identification & Classification

Article number 439915 FLAT
EAN / GTIN 4062406785307
Manufacturer number 439915 FLAT
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

GARANT two-point bore gauges No. 435190 and many two-point bore gauges from additional manufacturers.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart