• The item cannot be ordered due to missing prices.

Bore plug gauge for through holes OD 80-100 mm

Article no.: 435156 80-100

Select article variation and quantity

Sleeve ⌀ D (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tolerance zone A; B; C; CD; D; E; EF; F; FG; G; H; J; JS; K; M; N; P; R; S; T; U; V; FG; ZC; Z; ZA; ZB; ZC
    Quality 6 mm; 7 mm; 8 mm; 9 mm; 10 mm; 11 mm; 12 mm; 13 mm
    Nominal size 80.000 mm - 100.000 mm
    Sleeve dimension H 33 mm
    Type of product Bore gauge micrometer head

    Identification numbers & Classifications

    Article number 435156 80-100
    EAN / GTIN 2050001951120
    Manufacturer number 30700002

    Description

    Version:

    OD bore plug gauges are mechanical two-point dial bore plug gauges for highest requirements. Hardened gauging sleeve. For bores of 3 − 100 mm. Centring by the gauging sleeve prevents tilt errors and therefore ensures maximum precision irrespective of the user. No need to seek the return point. Dial indicators with shank ⌀ 8 h6 can be used as displays.
    • Repetition accuracy 1 µm.
    • Robust and reliable.
    • Minimum measuring time with maximum measuring reliability.
    • Thread connection bore gauge/ holder M10×1.

    Application:

    For bores of 3 − 100 mm. For quality assurance in series production, manual or automatic measuring.

    Supplied with:

    Gauging sleeve with two radially movable 180° offset carbide measuring bars.

    Optional extras:

    Precision dial comparator No. 434674, inductive precision dial comparator No. 434670, dial indicator with anticlockwise scale 434807 size 10, digital dial indicator 434322, holder for plug gauges No. 435160, setting rings No. 484030. Measuring depth extensions, angle pieces and depth stops on request.

    Note:

    When ordering, please state additionally the exact bore tolerances, for example:
    No. 435154 size 6−12 10H7,
    No. 435154 size 6−12 10 + 0.15 / − 0.01,
    No. 435154 size 6−12 9.990 / 10.15.
    When using precision dial indicators, an additional extension No. 434920 size 10 or probe No. 434900 size 16 is required.
    • Plug gauges for large bores (up to ⌀ 500), recesses, grooves, also in 3-point version available on request.
    • Tolerance range 10 µm or fine fit quality 5 and finer on request.
    • Measuring range > 0.2 mm on request.
    • Measuring contacts with larger radius as well as in ruby, ceramic and DLC-coated are available.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart