• The item cannot be ordered due to missing prices.

Holder for plug gauge OD, Holder length: 105mm

Article no.: 435160 105

Select article variation and quantity

Holder length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread connection bore gauge/ holder M10×1
Rod ⌀ 12 mm
Holder length 105 mm
Type of product Plug gauge holder

Identification numbers & Classifications

Article number 435160 105
EAN / GTIN 2050001041562
Manufacturer number 32000070

Description

Version:

OD gauge holders with threaded connector M10×1. For direct connection to all OD bore plug gauges, 12 mm ⌀ plunger.

Note:

Holders for electric probes and in reinforced version (⌀ 18mm plungers), as well as holders with retraction to relieve the pressure on the measuring contacts are available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart