{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Messbereich | 50 mm - 230 mm | |
Repetition accuracy without dial gauge | 0.5 µm | |
Measurement depth | 180 mm - 230 mm | |
Number of precision bore gauges | 2 | |
Number of contact points | 18 | |
Number of measuring discs | 7 | |
Packaging | sturdy box | |
Type of product | 2-point precision bore gauge |
Article number | 435060 50-230 | |
EAN / GTIN | 2050001046659 | |
Manufacturer number | 11800000 |