• The item cannot be ordered due to missing prices.

Internal precision bore gauge set, steel without dial indicator SU, Measuring range: 18-150mm

Article no.: 435060 18-150

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 18 mm - 150 mm
Repetition accuracy without dial gauge 0.5 µm
Measurement depth 110 mm - 180 mm
Number of precision bore gauges 3
Number of contact points 27
Number of measuring discs 7
Packaging sturdy box
Type of product 2-point precision bore gauge

Identification numbers & Classifications

Article number 435060 18-150
EAN / GTIN 2050001046635
Manufacturer number 11600000

Description

Version:

Self-centring two-point dial bore gauge with spring-loaded centring disc. Smooth and accurate transmission of the contact point travel via a ring segment. Fixed, exchangeable measuring pins can be set to different ⌀. Carbide-tipped point. Gauge holder with hand and ambient temperature protection.
Fixed measuring pins of steel.

Application:

For precise measuring of bores in terms of ⌀, roundness, and cylindricity as well as measurements of internal profiles.

Supplied with:

Precision bore gauge complete (without dial indicator).

Optional extras:

Measuring depth extensions No. 435142, precision dial comparator No. 434674, digital precision dial comparator No. 434671, dial indicator with anticlockwise scale 434807 size 10, digital dial indicator 434322, setting rings No. 484030.

Note:

When using precision dial indicators, an additional extension No. 434920 size 10 or probe No. 434900 size 16 is required. Versions up to 800 mm measuring range available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Internal precision bore gauge set, steel without dial indicator SU, Measuring range: 18-150mm

Internal precision bore gauge set, steel without dial indicator SU, Measuring range: 18-150mm

Number of contact points 27 20
Number of measuring discs 7 5
Measuring range 18 mm - 150 mm 18 mm - 150 mm
Measurement depth 110 mm - 180 mm 146 mm - 178 mm
Packaging sturdy box sturdy box
Repetition accuracy without dial gauge 0.5 µm 1 µm
Type of product 2-point precision bore gauge 2-point precision bore gauge

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart