• The item cannot be ordered due to missing prices.

Digital three-point internal micrometer 25-30 mm

Article no.: 429250 25-30

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Norm: Manufacturer’s standard
  • Interface: Digimatic interface
  • Measured value saving: once-off setting of the zero position
  • Test certificate: Manufacturer’s test certificate
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm Manufacturer’s standard
Article no of the battery / rechargeable battery fitted 081560 357
Messbereich 25 mm - 30 mm
Scale divisions 0.001 mm
Error limit 0.006 mm
Interface Digimatic interface
Power supply Battery-powered
Number of batteries contained 1
Dimension a 0.3 mm
Standard measuring depth 59 mm
Measuring depth with extension 209 mm
Measured value saving once-off setting of the zero position
Measurement technology digital
Test certificate Manufacturer’s test certificate
Packaging sturdy box
Type of product 3-point bore gauge

Identification numbers & Classifications

Article number 429250 25-30
EAN / GTIN 4946368636528
Manufacturer number 568-367

Description

Version:

Borematic quick blind hole micrometer for 3-point internal measurement. Large LCD display with 11 mm character height for clear and error-free reading. Display can be rotated 330°. The measuring probes centre the micrometer automatically in the bore and ensure easy handling. The measuring probes are adjusted without any error by a carbide cone.
Anvils of titanium-coated hardened steel.

Advantage:

Very quick measurement with high repetition accuracy due to pistol grip and constant measuring force.

Function:

  • Data storage button saves the measurement result (for instance in inaccessible measurement positions).
  • Zero point / absolute size enables zeroing at any position.
  • Good / Reject display for easy checking against tolerance values.
  • Quick adjustment for quick spanning of the distance to be measured.

Supplied with:

1 battery No. 081560 size 357.

Optional extras:

Digimatic data cable No. 497080, extensions No. 429010, setting rings No. 484030.

Spare part:

Spare micrometer head No. 429252.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart