• The item cannot be ordered due to missing prices.

Digital three-point internal micrometer 12-16 mm

Article no.: 429250 12-16

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Interface: Digimatic interface
  • Measured value saving: once-off setting of the zero position
  • Test certificate: Manufacturer’s test certificate
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Article no of the battery / rechargeable battery fitted 081560 357
    Measuring range 12 mm - 16 mm
    Scale divisions 0.001 mm
    Error limit 0.005 mm
    Interface Digimatic interface
    Power supply Battery-powered
    Number of batteries contained 1
    Dimension a 0.3 mm
    Standard measuring depth 53 mm
    Measuring depth with extension 203 mm
    Measured value saving once-off setting of the zero position
    Measurement technology digital
    Test certificate Manufacturer’s test certificate
    Packaging sturdy box
    Type of product 3-point bore gauge

    Identification numbers & Classifications

    Article number 429250 12-16
    EAN / GTIN 4946368636474
    Manufacturer number 568-364

    Description

    Version:

    Borematic quick blind hole micrometer for 3-point internal measurement. Large LCD display with 11 mm character height for clear and error-free reading. Display can be rotated 330°. The measuring probes centre the micrometer automatically in the bore and ensure easy handling. The measuring probes are adjusted without any error by a carbide cone.
    Anvils of titanium-coated hardened steel.

    Advantage:

    Very quick measurement with high repetition accuracy due to pistol grip and constant measuring force.

    Function:

    • Data storage button saves the measurement result (for instance in inaccessible measurement positions).
    • Zero point / absolute size enables zeroing at any position.
    • Good / Reject display for easy checking against tolerance values.
    • Quick adjustment for quick spanning of the distance to be measured.

    Supplied with:

    1 battery No. 081560 size 357.

    Optional extras:

    Digimatic data cable No. 497080, extensions No. 429010, setting rings No. 484030.

    Spare part:

    Spare micrometer head No. 429252.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart