{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of batteries contained | 1 | |
chemical composition | AgO round | |
Battery designation | SR44 | |
International size | 357 | |
Nominal voltage | 1.5 V | |
rechargeable | no | |
Weight each | 3 g | |
Type of product | Button cell |
Article number | 081560 357 | |
EAN / GTIN | 4013674025534 | |
Manufacturer number | 1516-0011 | |
Manufacturer | Ansmann AG, Industriestraße 10, 97959 ASSAMSTADT, Germany, www.ansmann.de |