• The item cannot be ordered due to missing prices.

Button cell / special battery, Battery type: LR41

Article no.: 081560 LR41
Copy

Select article variation and quantity

Battery type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

‌Number of batteries contained 1
chemical composition Alkaline manganese
Battery designation AG3
International size LR41
Nominal voltage 1.5 V
rechargeable no
Weight each 2 g
Type of product Button cell

Identification & Classification

Article number 081560 LR41
Copy
EAN / GTIN 4013674015337
Copy
Manufacturer number 5015332
Copy
Manufacturer Ansmann AG, Industriestraße 10, 97959 ASSAMSTADT, Germany, www.ansmann.de

Description

Version:

High quality special batteries.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart