• The item cannot be ordered due to missing prices.

Digital internal micrometer set 6-12 mm

Article no.: 429112 6-12

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Interface: USB interface; Digimatic interface
  • IP Index of Protection: IP 65
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 863
    Measuring range 6 mm - 12 mm
    Interface USB interface; Digimatic interface
    IP Index of Protection IP 65
    Measurement technology digital
    Number of micrometers 3
    Number of setting rings 2
    Setting ring ⌀ 8 / 10 mm
    Packaging sturdy box
    Power supply Battery-powered
    Type of product 3-point internal micrometer

    Identification numbers & Classifications

    Article number 429112 6-12
    EAN / GTIN 4946368562919
    Manufacturer number 468-981

    Description

    Version:

    Direct reading from clear digital display. Reliable and accurate measuring − without vernier.
    “Function Lock” prevents accidental displacement of the zero point.
    Low power consumption. With battery charge status and error display.
    Measuring faces and wearing parts of carbide, from size 12 -25 measuring faces of hardened steel with titanium coating for long tool life.

    Function:

    IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

    Supplied with:

    Digital internal micrometers No. 429110, setting rings.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart