• The item cannot be ordered due to missing prices.

Digital internal micrometer set, Measuring range: 25-50mm

Article no.: 429112 25-50

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Interface: USB interface; Digimatic interface
  • IP Index of Protection: IP 65
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 25 mm - 50 mm
Interface USB interface; Digimatic interface
IP Index of Protection IP 65
Measurement technology digital
Number of micrometers 3
Number of setting rings 2
Setting ring ⌀ 30 / 40 mm
Packaging sturdy box
Power supply Battery-powered
Type of product 3-point internal micrometer

Identification numbers & Classifications

Article number 429112 25-50
EAN / GTIN 4946368562933
Manufacturer number 468-983

Description

Version:

Direct reading from clear digital display. Reliable and accurate measuring − without vernier.
“Function Lock” prevents accidental displacement of the zero point.
Low power consumption. With battery charge status and error display.
Measuring faces and wearing parts of carbide, from size 12 -25 measuring faces of hardened steel with titanium coating for long tool life.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Digital internal micrometers No. 429110, setting rings.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart