• The item cannot be ordered due to missing prices.

Internal micrometer IMICRO 60-70 mm

Article no.: 428800 60-70

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 60 mm - 70 mm
Scale divisions 0.005 mm
Micrometer barrel graduations 1/50 mm
Error limit 0.005 mm
Dimension a 11 mm
Standard measuring depth 84 mm
Measuring depth with maximum extension 1,584 mm
Measurement technology analogue
Test certificate Manufacturer’s test certificate
Type of product 3-point internal micrometer

Identification numbers & Classifications

Article number 428800 60-70
EAN / GTIN 7630041108194
Manufacturer number 00812303

Description

Version:

Analogue 3-point internal micrometer for high-precision measurement of bores, even at large depths (can be extended with up to three extensions). Self-centring and self-aligning. Individual internal micrometer to Abbé’s principle (no first order tilt error).
Anvils titanium nitride (TIN) coated (HV5−2300).

Optional extras:

Setting rings No. 484030, extensions No. 428802.

Note:

Centring devices for large measurement depths on request.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart