• The item cannot be ordered due to missing prices.

Internal micrometer IMICRO, Measuring range: 250-275mm

Article no.: 428800 250-275

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 250 mm - 275 mm
Scale divisions 0.01 mm
Micrometer barrel graduations 1/50 mm
Error limit 0.008 mm
Dimension a 26 mm
Standard measuring depth 81 mm
Measuring depth with maximum extension 1,581 mm
Measurement technology analogue
Test certificate Manufacturer’s test certificate
Type of product 3-point internal micrometer

Identification numbers & Classifications

Article number 428800 250-275
EAN / GTIN 7630041108309
Manufacturer number 00813103

Description

Version:

Analogue 3-point internal micrometer for high-precision measurement of bores, even at large depths (can be extended with up to three extensions). Self-centring and self-aligning. Individual internal micrometer to Abbé’s principle (no first order tilt error).
Anvils of titanium carbide (HV5−1300).

Supplied with:

Includes extension 150 mm No. 428802 size 5/150, supplied in a wooden box.

Optional extras:

Setting rings No. 484030, extensions No. 428802.

Note:

Centring devices for large measurement depths on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart