• The item cannot be ordered due to missing prices.

Internal micrometer IMICRO 200-225 mm

Article no.: 428800 200-225

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Test certificate: Manufacturer’s test certificate

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 863
    Measuring range 200 mm - 225 mm
    Scale divisions 0.01 mm
    Micrometer barrel graduations 1/50 mm
    Error limit 0.008 mm
    Dimension a 26 mm
    Standard measuring depth 81 mm
    Measuring depth with maximum extension 1,581 mm
    Measurement technology analogue
    Test certificate Manufacturer’s test certificate
    Type of product 3-point internal micrometer

    Identification numbers & Classifications

    Article number 428800 200-225
    EAN / GTIN 7630041108286
    Manufacturer number 00813101

    Description

    Version:

    Analogue 3-point internal micrometer for high-precision measurement of bores, even at large depths (can be extended with up to three extensions). Self-centring and self-aligning. Individual internal micrometer to Abbé’s principle (no first order tilt error).
    Anvils of titanium carbide (HV5−1300).

    Supplied with:

    Including extension 150 mm No. 428802 size 5/150, supplied in a wooden box.

    Optional extras:

    Setting rings No. 484030, extensions No. 428802.

    Note:

    Centring devices for large measurement depths on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart