{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 8 mm - 10 mm | |
Scale divisions | 0.002 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 0.004 mm | |
Dimension a | 1.9 mm | |
Standard measuring depth | 58 mm | |
Measuring depth with extension | 121 mm | |
Measurement technology | analogue | |
Packaging | sturdy box | |
Type of product | 3-point internal micrometer |
Article number | 428500 8-10 | |
EAN / GTIN | 5051102212438 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() XT internal micrometer 8-10 mm |
||
Scale divisions | 0.002 | 0.001 |
Error limit | 0.004 | 0.004 |
Measuring range | 8 ;10 | 8 ;10 |
Micrometer barrel graduations | 1/50 | 1/50 |
Standard | DIN 863 | Manufacturer's standard |
Standard measuring depth | 58 | 54 |
Dimension a | 1.9 | 1.5 |