• The item cannot be ordered due to missing prices.

XT internal micrometer, Measuring range: 150-175mm

Article no.: 428500 150-175

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 150 mm - 175 mm
Scale divisions 0.005 mm
Micrometer barrel graduations 1/50 mm
Error limit 0.007 mm
Dimension a 0.5 mm
Standard measuring depth 115 mm
Measuring depth with extension 265 mm
Measurement technology analogue
Packaging sturdy box
Type of product 3-point internal micrometer

Identification numbers & Classifications

Article number 428500 150-175
EAN / GTIN 2050001048479

Description

Version:

3-Point XT inside micrometers. Measuring spindle hardened and ground. Micrometer barrel with black scale, all reading parts satin chrome-plated. Ratchet for consistent measuring force. All gauges supplied with serial number and test certificate.
For blind hole measurements from size 12.5 − 16. Internal micrometers for maximum precision. Fixed carbide measuring jaws, from size 12.5 with carbide inserts.

Application:

Blind holes and through holes, centring edges.

Optional extras:

Setting rings No. 484030, extension No. 428510.

Spare part:

Micrometer heads No. 428605.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart