{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 400 mm - 500 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/100 mm | |
Error limit | 8 µm | |
Spindle ⌀ | 10 mm | |
Spindle travel | 50 mm | |
Barrel ⌀ | 24 mm | |
Measurement technology | analogue | |
Weight | 5.6 kg | |
Packaging | sturdy box | |
Type of product | External tube micrometer |
Article number | 420920 400-500 | |
EAN / GTIN | 4250099610819 |