• The item cannot be ordered due to missing prices.

Large precision external micrometer with rear anvil extension, Measuring range: 800-900mm

Article no.: 420920 800-900

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Micrometer barrel graduations: 1/100
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 800 mm - 900 mm
Scale divisions 0.01 mm
Micrometer barrel graduations 1/100 mm
Error limit 10 µm
Spindle ⌀ 10 mm
Spindle travel 50 mm
Barrel ⌀ 24 mm
Measurement technology analogue
Weight 14.9 kg
Packaging sturdy box
Type of product External tube micrometer

Identification numbers & Classifications

Article number 420920 800-900
EAN / GTIN 4250099610857

Description

Version:

Stable light metal cast frame, hammer finish with hand temperature protection, friction clutch, and locking device. Precision lapped, carbide-tipped measuring faces. Accuracy better than DIN 863. The screw-on rear anvil extension is lapped and carbide-tipped; it doubles the measuring range. Inner scale sleeve with scales for both measurement ranges.

Advantage:

Very large measuring range. After the rear anvil extension has been fitted, the micrometer is immediately ready for use. No additional setting block required. Direct reading of the 1/100 mm on the large scale barrel.

Supplied with:

Micrometer with 1 rear anvil extension. Without setting standard.

Note:

Versions up to 2000 mm measurement range available on request.
Special versions on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart