{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 200 mm - 300 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/100 mm | |
Error limit | 6 µm | |
Spindle ⌀ | 10 mm | |
Spindle travel | 50 mm | |
Barrel ⌀ | 24 mm | |
Measurement technology | analogue | |
Weight | 3.8 kg | |
Packaging | sturdy box | |
Type of product | External tube micrometer |
Article number | 420920 200-300 | |
EAN / GTIN | 4250099610796 |
This article |
Recommendations |
|
---|---|---|
Large precision external micrometer with rear anvil extension, Measuring range: 200-300mm |
||
Scale divisions | 0.01 mm | 0.01 mm |
Micrometer barrel graduations | 1/100 mm | 1/100 mm |
Standard | Manufacturer’s standard | DIN 863 |
Spindle ⌀ | 10 mm | 8 mm |
Packaging | sturdy box | sturdy box |
Measurement technology | analogue | analogue |
Type of product | External tube micrometer | External tube micrometer |