{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 150 mm - 175 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 7 µm | |
Spindle ⌀ | 6.5 mm | |
Barrel ⌀ | 17.5 mm | |
Measurement technology | analogue | |
Packaging | sturdy box | |
Type of product | External tube micrometer |
Article number | 420410 150-175 | |
EAN / GTIN | 2050001053121 | |
Manufacturer number | 4134006 |