• The item cannot be ordered due to missing prices.

External micrometer, Measuring range: 0-25mm

Article no.: 420410 0-25

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: Works standard
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Works standard
Measuring range 0 mm - 25 mm
Scale divisions 0.01 mm
Micrometer barrel graduations 1/50 mm
Error limit 4 µm
Spindle ⌀ 6.5 mm
Barrel ⌀ 17.5 mm
Ratchet yes
Hand temperature protection yes
Measurement technology analogue
Packaging sturdy box
Type of product External tube micrometer

Identification & Classification

Article number 420410 0-25
EAN / GTIN 4059192003647
Manufacturer number 4134000
Manufacturer MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

Precision lapped, carbide-tipped measuring faces.
Hardened and ground measuring spindle.
Locking by clamping lever.
With ratchet and hand temperature protection.
With clearly engraved, black divisions and numerals.

Supplied with:

From size 25-50 including 1 setting standard.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
To shopping cart