• The item cannot be ordered due to missing prices.

External micrometer, Measuring range: 175-200mm

Article no.: 420410 175-200

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 175 mm - 200 mm
Scale divisions 0.01 mm
Micrometer barrel graduations 1/50 mm
Error limit 7 µm
Spindle ⌀ 6.5 mm
Barrel ⌀ 17.5 mm
Measurement technology analogue
Packaging sturdy box
Type of product External tube micrometer

Identification numbers & Classifications

Article number 420410 175-200
EAN / GTIN 2050001053138
Manufacturer number 4134007

Description

Version:

Precision lapped, carbide-tipped measuring faces.
Hardened and ground measuring spindle.
Locking by clamping lever.
With ratchet and hand temperature protection.
With clearly engraved, black divisions and numerals.

Supplied with:

From size 25-50 including 1 setting standard.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart