{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN 863 | |
Messbereich | 25 mm - 50 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 2 µm | |
Spindle ⌀ | 6.5 mm | |
Barrel ⌀ | 18 mm | |
Measurement technology | analogue | |
Packaging | sturdy box | |
Type of product | External tube micrometer |
Article number | 420200 25-50 | |
EAN / GTIN | 4045197203779 | |
Manufacturer number | 420200 25-50 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() External micrometer 25-50 mm |
|||
Scale divisions | 0.01 | 0.01 | 0.01 |
Messbereich | 25 ;50 | 25 ;50 | 25 ;50 |
Barrel ⌀ | 18 | 19 | 20.5 |
Norm | DIN 863 | DIN 863 | DIN 863 |
Spindle ⌀ | 6.5 | 6.5 | 6.5 |
Packaging | sturdy box | sturdy box | sturdy box |
Type of product | External tube micrometer | External tube micrometer | External tube micrometer |