{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN 863 | |
Messbereich | 50 mm - 75 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 2 µm | |
Spindle ⌀ | 6.5 mm | |
Barrel ⌀ | 18 mm | |
Measurement technology | analogue | |
Packaging | sturdy box | |
Type of product | External tube micrometer |
Article number | 420200 50-75 | |
EAN / GTIN | 4045197203786 | |
Manufacturer number | 420200 50-75 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() External micrometer 50-75 mm |
|||
Messbereich | 50 ;75 | 50 ;75 | 50 ;75 |
Micrometer barrel graduations | 1/50 | 1/50 | 1/50 |
Norm | DIN 863 | DIN 863 | DIN 863 |
Spindle ⌀ | 6.5 | 6.5 | 6.5 |
Packaging | sturdy box | sturdy box | sturdy box |
Measurement technology | analogue | analogue | analogue |
Type of product | External tube micrometer | External tube micrometer | External tube micrometer |