{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 25 mm - 50 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Spindle ⌀ | 6.5 mm | |
Barrel ⌀ | 20.5 mm | |
Ratchet | yes | |
Measurement technology | analogue | |
Packaging | sturdy box | |
Type of product | External tube micrometer |
Article number | 420430 25-50 | |
EAN / GTIN | 4062406237714 | |
Manufacturer number | 420430 25-50 |
This article |
Recommendations |
||
---|---|---|---|
External micrometer, Measuring range: 25-50mm |
|||
Measuring range | 25 mm - 50 mm | 25 mm - 50 mm | 25 mm - 50 mm |
Barrel ⌀ | 20.5 mm | 18 mm | 19 mm |
Micrometer barrel graduations | 1/50 mm | 1/50 mm | 1/50 mm |
Standard | DIN 863 | DIN 863 | DIN 863 |
Spindle ⌀ | 6.5 mm | 6.5 mm | 6.5 mm |
Packaging | sturdy box | sturdy box | sturdy box |
Type of product | External tube micrometer | External tube micrometer | External tube micrometer |