• The item cannot be ordered due to missing prices.

Push-pull toggle clamp with hand lever (can be pulled-out) 7

Article no.: 376760 7

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6842PL
Hole spacing k 12 mm
Hole spacing l 45 mm
Hole spacing m 45 mm
Hole spacing g 54 mm
Base body width n 84 mm
Base body length f 198 mm
Clamping height b to centre of screw 22 mm
Bore ⌀ d 10.5 mm
Clamping range 75 mm
Clamping force P (pressure and traction) 25,000 N
Overall height H 285 mm
Overall length L 355 mm
Contact screw M12×50 mm
Weight 4.28 kg
Type of product Push-pull toggle clamp

Identification numbers & Classifications

Article number 376760 7
EAN / GTIN 4020772092665
Manufacturer number 92668

Description

Version:

  • Very sturdy design, with slide-ram guide.
  • Slide-ram and hand lever move together.
  • Body of malleable cast iron.
  • Lever parts and slide ram made of quenched and tempered steel, galvanised and passivated.
  • Hardened contact screw.
  • Hardened bolts, maintenance-free sintered bushes.
  • For high clamping forces.
  • Body of malleable cast iron, burnished.

Application:

  • For quick clamping / releasing in series production.
  • As push or pull clamp.
  • For incorporation within special jigs and fixtures.
  • Suitable for clamping during drilling, reaming, grinding, bending, welding, fitting etc.

Downloads & documents

Compare with similar products

This article


Recommendations


Push-pull toggle clamp with hand lever (can be pulled-out) 7

Push-pull toggle clamp with hand lever (can be pulled-out) 7

Contact screw M12×50 mm M4×20 mm M8×50 mm M6×37 mm
Clamping force P (pressure and traction) 25,000 N 450 N
Clamping height b to centre of screw 22 mm 12.7 mm
Clamping range 75 mm 16 mm
Type 6842PL 376715 0
Overall height H 285 mm 38 mm
Type of product Push-pull toggle clamp Push-pull toggle clamp Push-pull toggle clamp Push-pull toggle clamp

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart