{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6842PL | |
Hole spacing k | 14.5 mm | |
Hole spacing l | 70 mm | |
Hole spacing m | 70 mm | |
Hole spacing g | 57 mm | |
Base body width n | 86 mm | |
Base body length f | 254 mm | |
Clamping height b to centre of screw | 28 mm | |
Bore ⌀ d | 10.5 mm | |
Clamping range | 106 mm | |
Clamping force P (pressure and traction) | 45,000 N | |
Overall height H | 360 mm | |
Overall length L | 440 mm | |
Contact screw | M16×80 mm | |
Weight | 7.72 kg | |
Type of product | Push-pull toggle clamp |
Article number | 376760 8 | |
EAN / GTIN | 4020772092689 | |
Manufacturer number | 92684 |
This article |
Recommendations |
||
---|---|---|---|
Push-pull toggle clamp with hand lever (can be pulled-out), Type: 8 |
|||
Contact screw | M16×80 mm | M8×50 mm | M6×37 mm |
Clamping force P (pressure and traction) | 45,000 N | ||
Clamping height b to centre of screw | 28 mm | ||
Clamping range | 106 mm | ||
Type | 6842PL | ||
Overall height H | 360 mm | ||
Type of product | Push-pull toggle clamp | Push-pull toggle clamp | Push-pull toggle clamp |