• The item cannot be ordered due to missing prices.

Push-pull toggle clamp with baseplate, Type: 0

Article no.: 376715 0

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 376715 0
Hole spacing f 15.9 mm
Angled base width K 27 mm
Clamping height b to centre of screw 12.7 mm
Bore ⌀ d 4.4 mm
Clamping range 16 mm
Clamping force P (pressure and traction) 450 N
Overall height H 38 mm
Overall length L 140.5 mm
Contact screw M4×20 mm
Type of product Push-pull toggle clamp

Identification & Classification

Article number 376715 0
EAN / GTIN 4045197226778
Manufacturer number 376715 0
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With compound action. Opening prevented by self-locking mechanism.

Application:

For use in special clamping fixtures for drilling, reaming, grinding, bending, welding, fitting etc.

Note:

  • Size 0 and 3 also available in stainless steel!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart