• The item cannot be ordered due to missing prices.

Basic assortment of clamping elements 14/M12 mm

Article no.: 375410 14/M12

Select article variation and quantity

T-slot nominal size / thread (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6532
T-slot nominal size 14 mm
Thread M12
Type of product Spare part clamp

Identification numbers & Classifications

Article number 375410 14/M12
EAN / GTIN 4020772083892
Manufacturer number 83899

Description

Version:

  • All parts made of quenched and tempered steel.
  • T-slot bolts quenched and tempered, rolled thread.

Application:

Ideal for toolmaking, manufacturing, and training jigs.

Content:

Clamps: 2 pcs./ 14×100 mm; 2 pcs./ 14×160 mm
Clamp blocks: 4 pcs. / size 2; 4 pcs. size 3
T-bolts: 2 pcs./ M12×14×50 mm; 4 pcs./ M12×14×80 mm; 4 pcs./ M12×14×125 mm
Studs: 2 pcs. size M12×100
tall nuts: 6 pcs. size M12
Washers: 6 pcs. size M12
Extension nuts: 2 pcs. size M12

Downloads & documents

Compare with similar products

This article


Recommendations


Basic assortment of clamping elements  14/M12 mm

Basic assortment of clamping elements 14/M12 mm

Thread M12 M12
T-slot nominal size 14 14
Type 6532
Type of product Spare part clamp Spare part clamp

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart