• The item cannot be ordered due to missing prices.

Basic assortment of clamping elements 16/M14 mm

Article no.: 375410 16/M14

Select article variation and quantity

T-slot nominal size / thread (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6532
T-slot nominal size 16 mm
Thread M14
Type of product Spare part clamp

Identification numbers & Classifications

Article number 375410 16/M14
EAN / GTIN 4020772083915
Manufacturer number 83915

Description

Version:

  • All parts made of quenched and tempered steel.
  • T-slot bolts quenched and tempered, rolled thread.

Application:

Ideal for toolmaking, manufacturing, and training jigs.

Content:

Clamps: 2 pcs./ 14×100 mm; 2 pcs./ 14×160 mm
Clamp blocks: 4 pcs. / size 2; 4 pcs. / size 3
T-bolts: 2 pcs./M14×16×63 mm; 4 pcs./M14×16×100 mm; 4 pcs./M14×16×160 mm
Studs: 2 pcs. size M14×100 mm;
2 pcs. size M14×160 mm
tall nuts: 6 pcs. size M14
Washers: 6 pcs. size M14
Extension nuts: 2 pcs. size M14

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart