• The item cannot be ordered due to missing prices.

Basic assortment of clamping elements 18/M16 mm

Article no.: 375410 18/M16

Select article variation and quantity

T-slot nominal size / thread (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6532
T-slot nominal size 18 mm
Thread M16
Type of product Spare part clamp

Identification numbers & Classifications

Article number 375410 18/M16
EAN / GTIN 4020772083908
Manufacturer number 83907

Description

Version:

  • All parts made of quenched and tempered steel.
  • T-slot bolts quenched and tempered, rolled thread.

Application:

Ideal for toolmaking, manufacturing, and training jigs.

Content:

Clamps: 2 pcs./ 18×125 mm; 2 pcs./ 18×200
Clamp blocks: 4 pcs. / size 2; 4 pcs. size 3
T-bolts: 2 pcs./M16×18×63 mm;
4 pcs./M16×18×80 mm;
4 pcs./M16×18×160 mm
Studs: 2 pcs. size M16×200 mm;
4 pcs. size M16×125 mm
tall nuts: 6 pcs. size M16
Washers: 6 pcs. size M16
Extension nuts: 4 pcs. size M16

Downloads & documents

Compare with similar products

This article


Recommendations


Basic assortment of clamping elements  18/M16 mm

Basic assortment of clamping elements 18/M16 mm

Thread M16 M16
T-slot nominal size 18 18
Type 6532
Type of product Spare part clamp Spare part clamp

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart