{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6530 | |
T-slot nominal size | 14 mm | |
Thread | M12 | |
Clamping height double set up | 2 mm - 270 mm | |
Clamping height quadruple set up | 2 mm - 160 mm | |
Wooden box length | 460 mm | |
Wooden box width | 330 mm | |
Wooden box height | 50 mm | |
Type of product | Spare part clamp |
Article number | 375405 14/M12 | |
EAN / GTIN | 4020772083601 | |
Manufacturer number | 83600 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Assortment of clamping elements 14/M12 mm |
||
Thread | M12 | M12 |
Clamping height quadruple set up | 2 ;160 | |
T-slot nominal size | 14 | 14 |
Type | 6530 | |
Wooden box width | 330 | |
Wooden box length | 460 | |
Type of product | Spare part clamp | Spare part clamp |