Pair of low height clamping jaws Bulle with accessories 12 mm

Article no.: 375110 12
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
17 pieces in stock

Select article variation and quantity

Slot width a (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 6490
    Slot width a 12 mm
    Length 80 mm
    Width 40 mm
    Height 20 mm
    for clamping screws M10
    Type of product Side clamps

    Identification numbers & Classifications

    Article number 375110 12
    EAN / GTIN 4020772072957
    Manufacturer number 72959

    Description

    Version:

    Flat design, no protruding T-bolts. Clamps at any angle to table slot. When the side screw is tightened, the component is securely clamped down on to the table by the wedge effect.

    Application:

    For lateral clamping of flat plates directly on the machine table.

    Material:

    Hardened steel, burnished finish.

    Supplied with:

    2 fastening screws, DIN 912, 10.9, T-nuts, and hexagon key L-wrench ISO 2936 C.

    Note:

    Only supplied in pairs!

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart