• The item cannot be ordered due to missing prices.

Assortment of clamping elements 12/M12 mm

Article no.: 375405 12/M12

Select article variation and quantity

T-slot nominal size / thread (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 6530
    T-slot nominal size 12 mm
    Thread M12
    Clamping height double set up 2 mm - 270 mm
    Clamping height quadruple set up 2 mm - 160 mm
    Wooden box length 460 mm
    Wooden box width 330 mm
    Wooden box height 50 mm
    Type of product Spare part clamp

    Identification numbers & Classifications

    Article number 375405 12/M12
    EAN / GTIN 4020772083595
    Manufacturer number 83592

    Description

    Version:

    Consisting of various clamping elements, which are required for quick clamping of tools, jigs or components to T-slot tables. All parts are made of quenched and tempered steel and can be reordered individually.

    Supplied with:

    Combination spanner, anti-seize compound, wooden case

    Supplied with:

    T-bolts No. 375300 DIN 787: 4 pcs./ 80 mm;
    4 pcs./ 125 mm;
    2 pcs./ 50 mm
    Studs No. 375380 DIN 6379: 4 pcs./ 100 mm
    Step clamp No. 372000 DIN 6314 Z: 4 pcs./ 14×100
    tall nuts No. 375385 DIN 6330 B: 6 pcs.
    Extension nuts No. 375395: 4 pcs.
    Universal serrated clamp support block No. 372200: 4 pcs./ size 2;
    4 pcs./ size 3
    Collared washer form G No. 375360 DIN 6319 G: 6 pcs.
    Low height clamping jaws No. 375110: 4 pcs./ size 12
    Spring clamp holder No. 370850: 4 pcs./ size 12
    T-slot brush No. 375512

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart