• The item cannot be ordered due to missing prices.

Stud DIN 6379 M24X400

Article no.: 375380 M24X400

Select article variation and quantity

Thread M × length L Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6379
Thread M24×400
Length a 365 mm
Length b 250 mm
Type of product Screw

Identification numbers & Classifications

Article number 375380 M24X400
EAN / GTIN 4020772085049
Manufacturer number 85043

Description

Version:

Rolled thread.

Application:

For individual combination of T-bolts in conjunction with T-nuts and tenons No. 375315 − 375330, nuts No. 375385 − 378395 and plain washers No. 375340 − 375360.

Standard:

DIN 6379

Material:

Heat−treated steel
Strength class:
  • M6 − M12 = 10.9
  • M14 − M30 = 8.8

Downloads & documents

Compare with similar products

This article


Recommendations


Stud DIN 6379  M24X400

Stud DIN 6379 M24X400

Number of pins 5 6 4 6 5 6 4 6
Thread M24×400 M4 M5
Length b 250 mm
Length L 5 mm 6 mm
suitable for 327401 327403 327400 327402 327401 327402 327400 327403
Type 6379
Type of product Screw Threaded pin Threaded pin Threaded pin Threaded pin Threaded pin Threaded pin Threaded pin Threaded pin Threaded pin Threaded pin Threaded pin Threaded pin

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart