{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6379 | |
Thread | M12×125 | |
Length a | 110 mm | |
Length b | 75 mm | |
Type of product | Screw |
Article number | 375380 M12X125 | |
EAN / GTIN | 4020772084875 | |
Manufacturer number | 84871 |
This article |
Recommendations |
||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Stud DIN 6379 M12X125 |
|||||||||||||
Number of pins | 5 | 6 | 4 | 6 | 5 | 6 | 4 | 6 | |||||
Thread | M12×125 | M4 | M5 | ||||||||||
Length b | 75 mm | ||||||||||||
Length L | 5 mm | 6 mm | |||||||||||
suitable for | 327401 | 327403 | 327400 | 327402 | 327401 | 327402 | 327400 | 327403 | |||||
Type | 6379 | ||||||||||||
Type of product | Screw | Threaded pin | Threaded pin | Threaded pin | Threaded pin | Threaded pin | Threaded pin | Threaded pin | Threaded pin | Threaded pin | Threaded pin | Threaded pin | Threaded pin |