{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6379 | |
Thread | M18×315 | |
Length a | 292 mm | |
Length b | 180 mm | |
Type of product | Screw |
Article number | 375380 M18X315 | |
EAN / GTIN | 4020772084967 | |
Manufacturer number | 84962 |
This article |
Recommendations |
||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Stud DIN 6379 M18X315 |
on request
In stock
25 pieces in stock
940,00 CZK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
1 295,00 CZK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
940,00 CZK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
1 295,00 CZK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
5 150,00 CZK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
6 200,00 CZK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
4 175,00 CZK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
6 200,00 CZK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
80,00 CZK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
80,00 CZK
plus VAT at the current rate
Prices plus delivery costs
|
|||
Počet kolíků | 5 | 6 | 4 | 6 | 5 | 6 | 4 | 6 | |||||
Thread | M18×315 | M4 | M5 | ||||||||||
Length b | 180 mm | ||||||||||||
Délka L | 5 mm | 6 mm | |||||||||||
Vhodné pro | 327401 | 327403 | 327400 | 327402 | 327401 | 327402 | 327400 | 327403 | |||||
Type | 6379 | ||||||||||||
Type of product | Screw | Threaded pin | Threaded pin | Závitový kolík | Závitový kolík | Závitový kolík | Závitový kolík | Závitový kolík | Závitový kolík | Závitový kolík | Závitový kolík | Závitový kolík | Závitový kolík |