• The item cannot be ordered due to missing prices.

Centring vice basic device Xtric 80MP

Article no.: 363000 80MP

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Xtric
    Clamping force up to maximum 25 kN
    Weight 4 kg
    L 220 mm
    B 80 mm
    Height H 40 mm
    Clamping range S1 0 mm - 126 mm
    Clamping range S2 74 mm - 194 mm
    Longitudinal slot 20 mm
    Swing angle ±2 degrees
    maximum torque 85 Nm
    Width across flats 10 mm; 5 mm
    Pitch underside 52 mm
    Colour code for suitable accessories Xtric 80
    Type of product Machine vice

    Identification numbers & Classifications

    Article number 363000 80MP
    EAN / GTIN 4062406090517
    Manufacturer number 363000 80MP

    Description

    Version:

    • Very good accessibility and perfectly symmetrical.
    • Fully hardened and precision milled on the underside.
    • Clamps raw materials and finished parts with the least possible backstroke of the jaws / component.
    • Supplied with holes for LONG positioning system, can be adapted to GARANT ZeroClamp and Erowa ITS148 (size 50 and 80) using an intermediate plate.
    • Jaws can be changed without using tools. The clamping range can be changed by reversing the jaws.
    • Interface for automated applications.
    • Easy-to-use, chuck jaw quick-change system, no tools required.
    • Clamping force up to 25 kN at 90 Nm torque.
    • Quick to use and intuitive in operation.
    • Repetition accuracy <0.01 mm.
    • Scaling for pre-positioning the clamping modules.
    • Spindle nut with or without pivot function.
    • Clamping lip for steplessly adjustable clamps.
    • Centring adjustment with pin wrench.

    Application:

    Perfect for 5-face machining. Centred clamping.

    Suitable for:

    Top jaws No. 363010363045.

    Supplied with:

    Base rail, spindle, spindle nuts, spindle cover No. 363083.

    Optional extras:

    Hexagon screwdriver No. 627424 size 5, pin spanner No. 628600 size 2, torque wrench No. 656050, socket No. 642229, stepless adjustable clamps No. 363081 80 and 361165 CS1, GARANT clamping stud No. 363190, adapter plates No. 363079, 363080, 363085. Height extension base No. 363090 (in conjunction with No. 363079). Assembly station No. 358595 52/96.

    Note:

    Suitable top jaws No. 363010363045 are not included in the scope of supply. Clamping situation S2 arises by reversing the jaws. Use offset top jaws to overcome the clamping gaps with types XS and XSP and H.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart