• The item cannot be ordered due to missing prices.

Clamping claw, Type: 80

Article no.: 363081 80

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Xtric; Xtric; Xtric 50
Width B 40 mm
Height H 12 mm
Length L 45 mm
suitable for colour code Xtric 80; Xtric 50
l1 14 mm
b1 12.5 mm
h1 6 mm
Type of product Clamp

Identification & Classification

Article number 363081 80
EAN / GTIN 4062406090678
Manufacturer number 363081 80
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

Xtric 50 and 80, No. 359400 1 and No. 363300.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart