• The item cannot be ordered due to missing prices.

Spindle extension 50 mm

Article no.: 361120 50

Product details

Technical Data

Series Xpent
External ⌀ D 34 mm
AF2 30
Length L 61.9 mm
suitable for colour code Xpent1-2
Type of product Spindle

Identification numbers & Classifications

Article number 361120 50
EAN / GTIN 4045197953360
Manufacturer number 361120 50

Description

Version:

The 5-axis vice has a modular design. The key components are the clamping modules No. 361105361110, base rails No. 361115, spindle No. 361119, spindle extensions No. 361120 and the top jaws No. 361123361137.

Suitable for:

Spindle No. 361119.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart