• The item cannot be ordered due to missing prices.

Spindle extension 160 mm

Article no.: 361120 160

Select article variation and quantity

Type (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Xpent
External ⌀ D 30 mm
AF2 27
Length L 170.4 mm
suitable for colour code Xpent0
Type of product Spindle

Identification numbers & Classifications

Article number 361120 160
EAN / GTIN 4045197849007
Manufacturer number 361120 160

Description

Version:

The 5-axis vice has a modular design. The key components are the clamping modules No. 361105361110, base rails No. 361115, spindle No. 361119, spindle extensions No. 361120 and the top jaws No. 361123361137.

Suitable for:

Spindle No. 361119.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart