{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tapping range | M14 – M33 | |
Adapter | BT 50 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Length compensation by compression | 20 mm | |
Length compensation by tension | 20 mm | |
External ⌀ D | 78 mm | |
Internal ⌀ D1 | 48 mm | |
Overhang dimension A | 141 mm | |
Type of product | Tapping head |
Article number | 334670 M14-33 | |
EAN / GTIN | 4045197750389 | |
Manufacturer number | 334670 M14-33 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Quick-change tapping chuck M14-33 |
||||||
Arbor standard | JIS B6339 ;ISO 7388-2 | DIN 69871 ;ISO 7388-1 | DIN 69871 ;ISO 7388-1 | DIN 69893 ;ISO 12164-1 | DIN 69893 ;ISO 12164-1 | JIS B6339 ;ISO 7388-2 |
Overhang dimension A | 141 | 138 | 133 | 141 | 144 | 162.5 |
External ⌀ D | 78 | 79 | 79 | 86 | 86 | 78 |
Length compensation by compression | 20 | 24 | 24 | 17.5 | 17.5 | 20 |
Length compensation by tension | 20 | 24 | 24 | 17.5 | 17.5 | 20 |
Internal ⌀ D1 | 48 | 48 | 48 | 48 | 48 | 48 |
Type of product | Tapping head | Tapping head | Tapping head | Tapping head | Tapping head | Tapping head |