• The item cannot be ordered due to missing prices.

Pull stud 45° sealed, with bore, suitable for steep tapers: 50

Article no.: 308765 50

Select article variation and quantity

suitable for steep tapers Unit price incl. VAT
  • Pull stud standard: MAS 403

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for steep tapers 50
Hole characteristics with bore
Pull stud standard MAS 403
Collar ⌀ D 38 mm
Head ⌀ D1 23 mm
Overall length L 85 mm
L1 45 mm
Thread M M24
maximum tightening torque 150 Nm
suitable for taper arbors with colour code SK 50
Width across flats 30 mm
Type of product Pull Stud

Identification numbers & Classifications

Article number 308765 50
EAN / GTIN 4045197532749
Manufacturer number 308765 50

Description

Description:

The toolholder is securely pulled into the spindle by the spindle’s clamping gripper using the pull stud. Pull studs come in different versions. They are an important link between the machine and tool. Stringent requirements apply for the accuracy, strength and reliability of pull studs.

Application:

For tools with taper shanks see also JIS B 6339 (MAS-BT) / ISO 7388-2.

Note:

Sealed − with O-ring.
When installing the pull stud, cheque the correct tightening torque.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart