{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for steep tapers | 50 | |
Hole characteristics | with bore | |
Pull stud standard | ISO 7388-3 | |
Collar ⌀ D | 36 mm | |
Head ⌀ D1 | 28 mm | |
Overall length L | 74 mm | |
L1 | 34 mm | |
Thread M | M24 | |
Angle A | 15 degrees | |
maximum tightening torque | 150 Nm | |
suitable for taper arbors with colour code | SK 50 | |
Width across flats | 30 mm | |
Type of product | Pull Stud |
Article number | 308610 50 | |
EAN / GTIN | 4045197150936 | |
Manufacturer number | 308610 50 |
This article |
Recommendations |
||
---|---|---|---|
Pull stud sealed, form A 50
on request
In stock
744 pieces in stock
US $ 16.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
558 pieces in stock
US $ 17.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
990 pieces in stock
US $ 19.79
plus VAT at the current rate
Prices plus delivery costs
|
|
Collar ⌀ D | 36 | 36 | 36 |
Thread M | M24 | M24 | M24 |
Head ⌀ D1 | 28 | 28 | 28 |
maximum tightening torque | 150 | 150 | 150 |
suitable for taper arbors with colour code | SK 50 | SK 50 | SK 50 |
Angle A | 15 | 15 | 15 |
Hole characteristics | with bore | with bore | with bore |