• The item cannot be ordered due to missing prices.

Pull stud sealed, form A 30

Article no.: 308610 30

Select article variation and quantity

suitable for steep tapers Unit price incl. VAT
  • Pull stud standard: ISO 7388-3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    suitable for steep tapers 30
    Hole characteristics with bore
    Pull stud standard ISO 7388-3
    Collar ⌀ D 17 mm
    Head ⌀ D1 13 mm
    Overall length L 44 mm
    L1 24 mm
    Thread M M12
    Angle A 15 degrees
    maximum tightening torque 20 Nm
    suitable for taper arbors with colour code SK 30
    Width across flats 14 mm
    Type of product Pull Stud

    Identification numbers & Classifications

    Article number 308610 30
    EAN / GTIN 4045197648006
    Manufacturer number 308610 30

    Description

    Description:

    The toolholder is securely pulled into the spindle by the spindle’s clamping gripper using the pull stud. Pull studs come in different versions. They are an important link between the machine and tool. Stringent requirements apply for the accuracy, strength and reliability of pull studs.

    Application:

    • For tools with taper shanks see also DIN 69871 and JIS B 6339 (MAS-BT).
    • In machining centres (machines with automatic tool changers).
    • In NC machines (machines without automatic tool changers).

    Note:

    When installing the pull stud, cheque the correct tightening torque.
    ISO 7388-3 meets the old standard DIN 69872.
    Sealed − with O-ring.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart